Hand Sink, Spacesaver with Faucet, Eagle MHC
Catalog # 71001-938
Supplier: Eagle Group
Specifications
- Bowl dimensions:13½×9¾×6¾"
- Width:45.7 cm (18")
- Height:14¼"
- Length:12"
- Cat. No.:71001-938
- Weight:5.2 kg (12 lbs.)
- Supplier no.:HSAN-10-F
Specifications
About this item
Space-saver hand sink is constructed of heavy gauge type 304 18-8 series stainless steel.
- Contains deep-drawn positive drain narrow sink bowl
It features, basket drain, inverted 'V' edge to prevent spillage, and splash mounted gooseneck faucet.