Order Entry
United States
Orders LinkContactUsLinkComponent
NeuLog Barometer Logger Sensor

NeuLog Barometer Logger Sensor

NeuLog barometer logger sensor, 80 - 106 kPa, 0.80 - 1.00 Atm, 23.60 - 31.30 in/Hg, –380 - 1950 m, 0.1 kPa; 0.01 Atm; 0.01 in/Hg; 0.1 m
ADC: 10 bit
Catalog # 470137-410
Supplier:   Wards
Supplier #:  NUL221
NeuLog Barometer Logger Sensor
Catalog # 470137-410
Supplier:  Wards
NeuLog Barometer Logger Sensor
NeuLog Barometer Logger Sensor

NeuLog barometer logger sensor, 80 - 106 kPa, 0.80 - 1.00 Atm, 23.60 - 31.30 in/Hg, –380 - 1950 m, 0.1 kPa; 0.01 Atm; 0.01 in/Hg; 0.1 m
ADC: 10 bit

Price
$128.50
Log in for availability
Each
Product Details & Documents

Includes the five most common ranges.

  • Max. sample rate 100 S/sec.

Measures atmospheric barometric pressure using a barometer pressure sensor with five common display ranges including: KPa (Kilo Pascal), Atm (Atmospheres), in/hg (Mercury in inches), and altitude (in meters).

Ordering information: For each probe you will need one or more of the following items: Battery Module, Viewer module (not needed if connecting to a computer to display data), USB module (not needed if only using as a stand alone probe or you have the WIFI module), WIFI module (Not needed if connecting to a computer through the USB module). Recommended is to have a battery module and a USB module.

Caution: For educational use only.

Specifications
  • Resolution:
    0.1 kPa; 0.01 Atm; 0.01 in/Hg; 0.1 m
    ADC: 10 bit
  • Description:
    NeuLog barometer logger sensor
  • Range:
    80 - 106 kPa, 0.80 - 1.00 Atm, 23.60 - 31.30 in/Hg, –380 - 1950 m
  • Cat. No.:
    470137-410
  • Measurement Time:
    1 s - 31 days
  • Interface:
    USB
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.