NeuLog Blood Pressure Sensor
Catalog # 470140-288
Supplier: Wards
Specifications
- Resolution:0.30 mm/Hg
ADC: 10 bit - Description:NeuLog blood pressure sensor
- Measurement Time:1 s - 31 days
- Cat. No.:470140-288
- Range:0 - 250 mm/Hg; 0 - 250 Arb; 0 - 250 mm/Hg + Arb
- Supplier no.:NUL-222
Specifications
About this item
Show the impact of the heartbeat.
- Easily discover the difference between systolic and diastolic blood pressure
This sensor measures the pressure in the air pillow wrapped on the tested person's arm and the NeuLog software extracts information from the blood pressure graph. This provides blood pressure (Systolic, Diastolic, MAP) and heart beat rate. The sensor has three ranges: average beats in mm/Hg, pressure beats with no units, and the sum of both signals.
Ordering information: For each probe you will need one or more of the following items: Battery Module, Viewer module (not needed if connecting to a computer to display data), USB module (not needed if only using as a stand alone probe or you have the WIFI module), WIFI module (Not needed if connecting to a computer through the USB module). Recommended is to have a battery module and a USB module.
Caution: For educational use only.