Digital Rotational Viscometer EXPERT Series, Fungilab
Catalog # 89237-198
Supplier: Avantor
Specifications
- Description:Digital Rotational Viscometer EXPERT Series L for Low viscosity measurement by Fungilab viscometers with PPR spindle coupling system
- Electrical:110 to 220V
- Sample Volume:600 mL
- Dimensions:45 x 59 x 33 cm (13 x 23.22 x 17.1")
- Weight:9 Kg (19.84 Lbs.)
- Cat. No.:89237-198
- Speed range:0.1 - 200 rpm and 54 speeds, customizable speeds
- Supplier no.:V301003
Specifications
About this item
Expert Series is a highly efficient digital rotational viscometer for viscosity readings
Main features include: 4LCD display for easy menu access and results reading, 12 key touch keypad; relative, absolute and kinematic viscosity reading automatically, unit convert SI to CGS; Autotest and Autorange functions; 10 working memories and programming features: step, ramp, time to torque and time to stop; temperature reading PT100; Interface: USB connection; 10 language options. Datalogger software included for downloading data to computer to work in Excel® file (with USB connector).
Accurate performances to determine viscosity and other rheological features to homogenious samples.
Certifications: CE certified. TURV certified. ISO 9001. BS: 6075, 5350. ISO: 2555, 1652. ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716.
Ordering information: Standard delivery complete with standard spindles (4 spindles for L model, and 6 spindles for R and H models), viscometer stand and spindle protector, carrying case, PT100, USB cable, power supply cable and Datalogger Software.