Apparel Dispenser With Lid, S-Curve Technologies
Catalog # 10027-754
Supplier: S-Curve Technologies
Specifications
- Dispenser type:Floor-standing/wall-mountable
- Material:Acrylic
- No. of Compartments:1
- PPE type:Multi-use
- Color:Clear
- Description:Dispenser for personal protective equipment, acrylic
- Thickness:6 mm (0.25")
- Cat. No.:10027-754
- W×D×H:40×30×61 cm (15.5×11×24")
- Supplier no.:AD-001 L
Specifications
About this item
Dispenser for apparel with closed front and hinged lid, wall mounts or free-standing.