Order Entry
United States
ContactUsLinkComponent
AcroPrep™ Advance 96-Well Long Tip Filter Plates for Nucleic Acid Binding (NAB), Cytiva (Formerly Pall Lab)
AcroPrep™ Advance 96-Well Long Tip Filter Plates for Nucleic Acid Binding (NAB), Cytiva (Formerly Pall Lab)
Catalog # 10158-728
Supplier:  Cytiva
undefined
AcroPrep™ Advance 96-Well Long Tip Filter Plates for Nucleic Acid Binding (NAB), Cytiva (Formerly Pall Lab)
Catalog # 10158-728
Supplier:  Cytiva
Supplier Number:  8133

Specifications

  • Filter media:
    Silica-based quartz glass fiber
  • Well volume:
    1 ml
  • Description:
    AcroPrep Advance 96-well long tip filter plate for nucleic acid binding
  • Cat. No.:
    10158-728
  • Supplier no.:
    8133

Specifications

About this item

The AcroPrep™ advance 96-well long tip filter plate for Nucleic Acid Binding (NAB plate) incorporates a silica-based quartz glass fiber media to allow for efficient binding of DNA and RNA, while providing smooth flow and rapid processing of samples.

  • Maximum yields and quality of nucleic acid purification
  • New outlet tip geometry provides direct flow of samples into receiver plate without concerns of cross contamination
  • Silica-based quartz glass fiber media allows for efficient binding of DNA and RNA, while providing smooth flow and rapid processing of samples
  • Manufactured in accordance with specifications for the Society of Biomolecular Screening (ANSI/SBS x-2004) for multi-well plates allowing entire DNA purification process to be performed on automated equipment

This media offers researchers the flexibility to purify plasmid DNA from bacteria, and genomic DNA or total RNA from cell culture samples: a single plate for multiple applications

Plasmid DNA Purification applications include: Transfections, Cloning and Sanger sequencing.
Genomic Purification applications include: PCR, Real-time PCR and Next Generation Sequencing (NGS).
Total RNA Purification applications include: Real-time quantitative PCR, Microarrays, cDNA libary construction and Northern blot analysis.

Reducing the chance of cross contamination is critical for reproducible quality results. Pall's new long tip plate minimizes hanging drop formation thus reducing the possibility of cross contamination. The Pall NAB plate is a multipurpose plate providing flexibility in applications, reduced risk of cross contamination and smooth flow for sample processing.

Recommended centrifugation speed: 1500×g
Recommended operating vacuum: >25.4 cm Hg (10" Hg)

Typical hold-up volume: 19 μl: Vacuum
Well bottom area: 0.25 cm²

Ordering information: Plate housing material is polypropylene. Lid is made of polystyrene.