Order Entry
United States
ContactUsLinkComponent
Headspace, 20 mm Crimp Top Vials, MicroSolv
Headspace, 20 mm Crimp Top Vials, MicroSolv
Catalog # 10804-150
undefined
Headspace, 20 mm Crimp Top Vials, MicroSolv
Catalog # 10804-150
Supplier Number:  95025-AG20-9-6

Specifications

  • Cap included:
    Yes
  • Cap type:
    Safety cap
  • Septum:
    Sil/beige PTFE
  • Capacity:
    20.00 ml
  • Color:
    Clear
  • Description:
    Vial
  • Cat. No.:
    10804-150
  • Diameter ×H:
    22.5×75.5 mm
  • Bottom style:
    Flat bottom
  • Supplier no.:
    95025-AG20-9-6

Specifications

About this item

All MicroSolv headspace vials are made of borosilicate glass and each vial is camera/computer inspected for fit and form to assure reliable results.

The 20 mm crimp caps meet or are identical to OEM specs and are offered in a full range of septa and cap type depending on your specific methods. These caps are specially designed for CTC or Leap autosampler with magnetic and non magnetic crimp caps. Special SPME vial and caps are included are available as well.

Closures

Product Information