Accessories for Drum Spill Stations, Securall
Catalog # 89237-814
Supplier: Securall Cabinets
Specifications
- Color:Gray
- Size:23.495H x 60.96W x 182.88D m (91/4 x 24 x 72')
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:SMaRT Certified
- Cat. No.:89237-814
- Weight:51.26 kg (113 lbs.)
- Supplier no.:DSSR60