
Ammonium chloride-EDTA solution for nitrate by the cadmium reduction method
Supplier: Ricca Chemical
Certificates
About this item
:
Boiling Pt:100 °C
Melting Pt:0.0 °C
Density:1.0100 g/cm³
:GHS08
Storage Temperature:Ambient
Specification Test Results
- Appearance:Clear, colorless, ammonia odor
- pH at 25 °C (traceable to NIST SRM 186 & 191):8.50 ± 0.02 pH at 25.0 °C
Specification Test Results
Related Information
Frequently Bought Together