Specifications
- Control Type:PID, Digital
- Temperature Range:−40...+200 °C
- Description:Cole-Parmer® IC-300-20DPC High-stability digital immersion circulator
- Cat. No.:26402-500
- Electrical:120 VAC
- Temperature stability:±0.005 ⁰C (using water at 40 ⁰C)
- Supplier no.:1016300
- Pump Flow Rate:10 L/min
- Temperature Control:PRT
- Pump Pressure:145 mbar
- Dimensions:237×124×260 mm (extension length: 145 mm)
- Heating Power:1500 W
Specifications
About this item
Provides wide temperature range of -40 to 200 °C.
- High ±0.005°C temperature stability
- Bidirectional RS232 capability
- Low level cutoff
- Made of 316 SS and PPS
This versatile immersion circulator can be used in several ways. Use as a stand-alone water bath temperature controller, a pump for recirculating chilled liquid from an external chiller, or a pump for providing temperature control to an external device. Immersion circulator accurately heats up to 200 °C and safely controls the temperature of liquid in the bath while maintaining excellent temperature stability. A bidirectional RS232 interface lets you control bath remotely and download data to a computer for further analysis.
A digital display, overtemperature indicator light, pressure pump, and low-liquid level cutoff make the circulator easy and safe to use. Reach below ambient temperatures by using the cooling coil 12122-87 connected to an optional external chiller.