Order Entry
United States
Orders LinkContactUsLinkComponent
Vernier® Constant Current System

Vernier® Constant Current System

Vernier constant current system (BTA), 5 V
Catalog # 470134-262
Supplier #:  CCS-BTA
Vernier® Constant Current System
Catalog # 470134-262
Vernier® Constant Current System
Vernier® Constant Current System

Vernier constant current system (BTA), 5 V

Price
$109.99
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Eliminates the Need for a Separate Power Supply

The Constant Current System is an ideal way to explore Faraday’s law and determine Avogadro’s Number. It eliminates the need for separate power when performing electroplating and electrolysis experiments in chemistry and is capable of delivering up to 0.6 A at 5 V DC. A current-sensing resistor allows monitoring of output current through the sensor cable. Set the current via a tuning dial that automatically adjusts the voltage. Note: Constant Current System cannot measure the current of circuits using other power supplies.

Specifications
  • Voltage:
    5 V
  • Description:
    Vernier constant current system (BTA)
  • Cat. No.:
    470134-262
  • Current:
    0 - 0.6 A