SP Bel-Art H-B Enviro-Safe® Calibrated Dry Block/Incubator Liquid-In-Glass Thermometer, Bel-Art Products, a part of SP
Catalog # 89218-008
Supplier: Bel-Art Products, a Part of SP
Specifications
- Length:174 mm (6⁶⁄₇")
- Environmentally Preferable:Safer Human and Environmental Health
- Cat. No.:89218-008
- Divisions:0.5 °C
- Calibration points:37 °C
- Accuracy:±0.5 °C
- Range:+24...+57 °C
- Immersion:35 mm
- Supplier no.:602060000
Specifications
About this item
Enviro-Safe® Thermometers feature Enviro-Safe liquid, the only EnviroKleen™ certified environmentally friendly thermometer liquid available on the market.
- Environmentally friendly
- White back glass
- Individually serialized
- Arrows at 25, 30, 37, 56°C
Enviro-Safe® calibrated thermometers are individually serialized and made in the U.S. at our registered ISO/IEC 9001:2008 facility. They are tested and calibrated in our exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA.
Packaging: Individually packaged in a recyclable heavy duty storage box.