Vernier® Relative Humidity Sensor
Catalog # 470039-928
Supplier: Vernier Software & Technology
Specifications
- Description:Relative humidity sensor
- Accuracy:RH with saturated salt calibration: ±2%
RH with standard calibration: ±10% - Resolution:RH: 0.04%
- Response Time:60 min to 90% change in reading in still air; 40 s with vigorous air movement
- Cat. No.:470039-928
- Range:T: 0...85 °C
RH: 0 - 95% - Supplier no.:RH-BTA
Specifications
About this item
Use this sensor for weather studies, monitoring greenhouses, or for determining days when static electrical discharges could be a problem.
It contains an integrated circuit that can be used to monitor relative humidity over the range 0 to 95% (±5%).