Vernier® Motion Detector
470002-964
- Description:Motion detector
- Cat. No.:470002-964
- Supplier no.:MD-BTD-A
Measure position, velocity, and acceleration of moving object.
- Measure objects as close as 15 cm and as far away as 6 m.
- Sensitivity switch reduces noise and produces higher quality data for studying dynamics carts on tracks.
- Attaches easily to the Vernier Dynamics system.
- Pivoting head allows for flexibility in the experiment setup
- Range: 0.15 to 6 m
- Resolution: 1 mm
It uses ultrasound to measure the position of carts, balls, people, and other objects.
You may also want to purchase the motion detector clamp to attach the motion detector to a variety of objects such as table tops, ring stands, etc.
For educational use only.
: It includes digital sensor cable.