Order Entry
United States
ContactUsLinkComponent
 
Vernier® Low-g Accelerometer
Catalog # 470002-950
undefined
Vernier® Low-g Accelerometer
Catalog # 470002-950
Supplier Number:  LGA-BTA

Specifications

  • Description:
    Vernier Low-g Accelerometer
  • Range:
    ±50 m/s² (±5 g)
  • Resolution:
    0.037 m/s²
  • Cat. No.:
    470002-950
  • Accuracy:
    ±0.5 m/s² (±0.05 g)
  • Supplier no.:
    LGA-BTA

Specifications

About this item

Study one-dimensional acceleration.

  • Best choice for most acceleration experiments

The Low-g Accelerometer is the best choice for most acceleration experiments, including Newton’s second law, simple harmonic motion, and the relationship between acceleration and force. It can also be used to study one-dimensional motion of a car (real and toy), an elevator, a pendulum bob, or an amusement park ride.
Using Multiple Accelerometers, you can simultaneously measure the signals from two or three accelerometers mounted at right angles to measure acceleration in more than one dimension.

To study acceleration in a plane, mount two accelerometers at a right angle. This is a great way to study accelerations in an automobile.
Mount three accelerometers at right angles, or better yet use our 3-Axis Accelerometer, to study acceleration in every direction. This is useful for studying the complex motion of an amusement park ride or while bungee jumping.

Power: 30 mA at 5 VDC
Frequency Response: 0–100 Hz

For educational use only.