Order Entry
United States
Orders LinkContactUsLinkComponent
Vernier® Hand Dynomometer

Vernier® Hand Dynomometer

Vernier hand dynamometer (BTA)
Catalog # 470019-118
Supplier #:  HD-BTA
Vernier® Hand Dynomometer
Catalog # 470019-118
Vernier® Hand Dynomometer
Vernier® Hand Dynomometer

Vernier hand dynamometer (BTA)

Price
$159.99
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Measure grip strength and pinch strength.

  • Measurements can be made in Newtons or kilograms force

The strain-gage based isometric dynamometer can be used to measure grip strength and to perform muscle fatigue studies. The Hand Dynamometer can be used alone or in combination with EMG recordings for detailed studies of muscular activity.

Power: 7 mA at 5VDC
Safety range (maximum force without damage done to sensor): 0 to 850 N

For educational use only

Specifications
  • Description:
    Vernier hand dynamometer (BTA)
  • Cat. No.:
    470019-118
  • Accuracy:
    ±0.6 N
  • Range:
    0 to 600 N
  • Resolution:
    0.2141 N
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.