Vernier® Go! Motion
Easily collect motion data without the need for additional interfaces.
- Effective range 15 cm to 6 m
- Power with USB/DIG connection to a computer or LabQuest, or use 4 AA batteries
- Ultrasound frequency of 50 kHz
- Automatic temperature compensation
Go! Motion is used to collect the position, velocity and acceleration data of moving objects. Analyze the motion of a ball, a cart on a ramp, or a pendulum, or attach Go! Motion to a track to study velocity and acceleration.
Go! Motion connects directly to a computer or Chromebook USB port making it fast and easy to set up experiments and start collecting a wide range of real-time motion data. Adjust the sensitivity to track the motion of objects as close fifteen centimeters and as far away as six meters. The sensor also features reduced noise and temperature compensation to ensure accuracy.
: The accessory cable allows a Go!Motion or CBR2 to connect to a computer; it is included with Go! Motion. The Teacher Pack contains 8 Go!Motion sensors.
- Catalog No:
- 470017-824
- 470112-952
- Accuracy:
- 2 mm
- 2 mm
- Resolution:
- 1 mm
- 1 mm
- Interfaces:
- USB
- USB
Frequently Bought Together