Vernier® Go Wireless® Exercise Heart Rate Monitor
470019-110
- Description:Exercise heart rate monitor, temperature range: −10 to 50 °C
- Environmentally Preferable:
- Cat. No.:470019-110
- Supplier no.:EHR-BTA-A
Hands-free option for continuously monitoring heart rate.
- Simple and easy to use
- Chest strap is ideal for running, cycling, and other physical activities
- Battery type: CR 2025 (user-replaceable)
- Battery lifetime: 200 h
The design of the exercise heart rate monitor is an excellent hands-free option for continuously monitoring heart rate before, during, and after exercise. Using the chest strap, data are wirelessly transmitted to a Vernier interface using the heart rate receiver. Data can also be transmitted using Bluetooth® to LabQuest 2 (may require additional hardware), iOS®, or Android™ devices without the receiver.
Radios: Bluetooth and 5 kHz RF transmission
Wireless range: RF transmission: 80 to 100 cm, bluetooth: 10 m or more unobstructed
For educational use only.
: It includes exercise heart rate strap, polar transmitter module (battery included), heart rate receiver.