Order Entry
United States
Orders LinkContactUsLinkComponent
Vernier® Dissolved Oxygen Sensor

Vernier® Dissolved Oxygen Sensor

Vernier® Dissolved Oxygen Sensor
Certificates
Vernier® Dissolved Oxygen Sensor

1 Options Available Below

Product Details & Documents

You can make fast, accurate measurements of dissolved oxygen concentration in water samples using our Dissolved Oxygen Sensor.

•Range of 0 to 14 mg/L (ppm) of dissolved oxygen.

•Built-in temperature compensation, which means you can do your calibrations in the lab, and then make measurements outdoors without having to recalibrate.

•Fast response time, reaching 95% of full reading in 30 seconds.

•Great for biology, chemistry, ecology, or integrated science courses.

Disposable caps with pre-fit membranes allow you to quickly and conveniently change membranes. An extra membrane cap is included with each probe.

Calibration is easy with this sensor. Simply place the electrode in the zero-oxygen solution provided with the probe for the 0% calibration point. For the 100% calibration point, place the electrode in air (or better yet, in water-saturated air, using the provided calibration bottle). The probe can be calibrated in any units you choose: % dissolved oxygen, mg/L, or ppm dissolved oxygen.

The DO-DIN and DO-BTA include the dissolved oxygen probe, zero-oxygen solution, extra membrane cap, a 100% calibration bottle, electrode filling solution, and a probe information booklet.

Specifications for Product Family

Specifications

  • Catalog No:
  • 470219-274
  • 470219-280
  • 470001-860
  • Max. Sample Capacity:
  • 20 cm/second
  • Response Time:
  • 95% of final reading in 30 seconds, 98% in 45 seconds
  • DO Concentration:
  • 0 to 15 mg/L (or ppm)
  • DO Accuracy:
  • ±0.2 mg/L
  • DO Resolution:
  • 0.014 mg/L

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 470219-274
    DO Calibration Solution
    DO Calibration Solution
    Discontinued
    Supplier Number: -
    Specifications:
    More
    Specifications
    Cat. No.
    470219-274
    Max. Sample Capacity
    Response Time
    DO Concentration
    DO Accuracy
    DO Resolution
  • 470219-280
    Dissolved Oxygen Filling Solution, 125 mL
    Dissolved Oxygen Filling Solution, 125 mL
    Log in for availability
    Log in for availability
    Each
    Each - $5.99
    $5.99
    Each
       $5.99
    Minimum order quantity is 1

    Supplier Number: FS
    Specifications:
    More
    Specifications
    Cat. No.
    470219-280
    Max. Sample Capacity
    Response Time
    DO Concentration
    DO Accuracy
    DO Resolution
  • Discontinued
    Supplier Number: -
    Specifications:
    More
    Specifications
    Cat. No.
    470001-860
    Max. Sample Capacity
    20 cm/second
    Response Time
    95% of final reading in 30 seconds, 98% in 45 seconds
    DO Concentration
    0 to 15 mg/L (or ppm)
    DO Accuracy
    ±0.2 mg/L
    DO Resolution
    0.014 mg/L
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.