Vernier® Chloride Ion-Selective Electrode
470120-636
- Description:Vernier Chloride Ion-Selective Electrode
- Accuracy:±10% of full scale (calibrated 10 to 1000 mg/L)
- Dimensions:Electrode length: 155 mm; Body diameter: 12 mm;
Cap diameter: 16 mm;
Cable length: 100 cm - Range:10 to 20,000 mg/L or ppm, Temperature range: 0 to 50°C (no temperature compensation), pH range: 2 to 12
- Cat. No.:470120-636
- Supplier no.:CL-BTA-B
Measure the concentration of chloride in aqueous samples.
- Measure salt in water or in foods
This ion gives a quick measurement of salinity of water samples. It can even measure chloride levels in ocean saltwater or salt in food samples. Electrodes are combination style, non-refillable, and gel-filled
Included with each ISE are two calibration standards and a Short-Term Soaking Bottle
Interfering ions: CN–, Br–, I–, S2-
Electrode slope (log voltage vs. concentration): –56 mV/decade
Electrode resistance: 1 to 4 MΩ
Minimum immersion: 1.1 inch
For educational use only.