Order Entry
United States
Orders LinkContactUsLinkComponent
Vernier® Barometer

Vernier® Barometer

Vernier Barometer Sensor
Catalog # 470120-628
Supplier #:  BAR-BTA
Vernier® Barometer
Catalog # 470120-628
Supplier:  
Vernier® Barometer
Vernier® Barometer

Vernier Barometer Sensor

Discontinued
Product Details & Documents

Measure and monitor atmospheric pressure.

  • Conduct weather studies
  • Works for experiments that involve pressures close to normal atmospheric pressure
  • Can also be used as an altimeter with a portable interface

With a wide variety of applications, this durable barometer will surely enhance your weather studies. Featuring a pressure range of 600 to 800 mm of mercury and a resolution of .07 Hg, the barometer can be used to measure pressures close to normal atmospheric pressures in several different units. Also use this sensor to investigate the pressure in a liquid. This is compatible with the following interfaces: LabQuest Mini, NXT Sensor Adapter, LabQuest, SensorDAQ, Vernier EasyLink, CBL2, Go!Link, and LabPro.

Sensing Element: SenSym SDX15A4
Maximum pressure that the sensor can tolerate without permanent damage: 2.04 atm or 61 in of Hg
Sensitivity: 436 mV/in of Hg to 13.06 V/atm.
Combined Linearity and Hysteresis: Typical ±0.1% full scale, maximum ±0.5% full scale

For educational use only

Specifications
  • Description:
    Vernier Barometer Sensor
  • Cat. No.:
    470120-628
  • Response Time:
    100 microseconds
  • Range:
    Pressure Range (as shipped): 0.8 to 1.05 atm (25 to 31.5 in of Hg)
  • Resolution:
    1.0026 X 10-4 atm (0.003 in of Hg)