GPI Anatomicals® TMJ/Temporomandibular Model
470029-510
Small Business Enterprise
- Description:Temporomandibular Joint
- Height:17 cm
- Length:15 cm
- No. of keyed items:21
- Cat. No.:470029-510
- Width:15 cm
- Supplier no.:2880
- No. of parts:1
Reveal Its Effects On Bone, Teeth, And Disc
The problematic conditions associated with the joint capsule as a result of TMJ are shown here in realistic re-creation. With an emphasis on the disc and surrounding bone inflammation, this model illustrates common consequences. Additionally, characteristics of bruxism are also shown, including cracks, chips, and cavities in the teeth.