Thermolyne® Hotplate
Catalog # 470201-608
Supplier: Thermo Fisher Scientific
Specifications
- Description:Hotplate
- Environmentally Preferable:
- Cat. No.:470201-608
- Electrical:120 VAC
- Top plate dimensions:6.25×6.25"
- Supplier no.:HPA1915BQ
Specifications
About this item
Perfect for Small Laboratories.
- Temperature range: 100–700°F
- Size: 6 1/2"L x 7 1/2"W x 4 1/2"H
Thermostatic temperature control, embedded heating elements, plus an aluminum top plate combine provide excellent surface temperature stability and uniformity over the entire area.