Order Entry
United States
Orders LinkContactUsLinkComponent
Vernier® Surface Temperature Sensor

Vernier® Surface Temperature Sensor

Vernier surface temperature sensor (BTA); Resolution: ±0.2 °C at 0 °C, ±0.5 °C at 100 °C, 15.5 cm (handle plus body), –25…+125 °C (–13...257 °F)
Catalog # 470017-598
Supplier #:  STS-BTA
Vernier® Surface Temperature Sensor
Catalog # 470017-598
Vernier® Surface Temperature Sensor
Vernier® Surface Temperature Sensor

Vernier surface temperature sensor (BTA); Resolution: ±0.2 °C at 0 °C, ±0.5 °C at 100 °C, 15.5 cm (handle plus body), –25…+125 °C (–13...257 °F)

Price
$38.99
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Vernier Surface Temperature Sensor provides a rapid response time.

  • Quick Readings
  • Exposed Thermistor Provided
  • For Use in Situations Requiring Flexibility or Low Thermal Mass
  • Maximum Temperature the Sensor Tolerates without Damage: 150°C
  • Applicable to Experiments Including Specific Heat, Skin Temperature, and More

This sensor features an exposed thermistor that helps provide accurate readings quickly and efficiently. It can assist in a wide variety of experimentation including specific heat, friction and energy, skin temperature, and more.

The sensor is for educational use in air and water only.

Resolution: 0.08°C (–25 to 0°C), 0.03°C (0 to 40°C), 0.1°C (40 to 100°C), 0.25°C (100 to 125°C)
Response time: For 90% change in reading: 50 seconds (in still air), 20 seconds (in moving air)

Specifications
  • Temperature range:
    –25…+125 °C (–13...257 °F)
  • Description:
    Vernier surface temperature sensor (BTA); Resolution: ±0.2 °C at 0 °C, ±0.5 °C at 100 °C
  • Length:
    15.5 cm (handle plus body)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.