Order Entry
United States
ContactUsLinkComponent
Student Workstations, Double-Faced Units Phenolic Top, Door/Drawer Configuration
Student Workstations, Double-Faced Units Phenolic Top, Door/Drawer Configuration
Catalog # 470117-636
undefined
Student Workstations, Double-Faced Units Phenolic Top, Door/Drawer Configuration
Catalog # 470117-636
Supplier Number:  C2414K

Specifications

  • No. of users:
    4
  • Worksurface material:
    Phenolic resin
  • Description:
    Four student workstations, double-faced units with door/drawer configuration
  • Height:
    36"
  • Cat. No.:
    470117-636
  • W×D:
    66×48"
  • Supplier no.:
    C2414K
  • Worksurface color/finish:
    Black
  • Top thickness:
    ¾"

Specifications

About this item

Four student double faced workstation that provides a fully equipped science center.

  • ¾" Phenolic resin surface
  • Constructed of solid oak and oak hardwood veneers
  • Four locking drawers and a locking cupboard with shelf

Double faced tables that provide a fully equipped science center from four to sixteen students. Each unit is constructed of solid oak, oak and hardwood veneers and finished with a chemical resistant, earth-friendly UV finish, rubber molding base and leg boots. The double faced units contain a solid epoxy resin sink along with cold water faucets for every two students. Every unit contains enough gas cocks for each student along with GFI AC duplex electrical receptacles, two multiservice fixtures, sink, rod sockets and four book compartments. All units contain locks for the drawers and doors. Add 66" in length for each four students.

Sink dimensions: 12L×8W×6"H

Certifications: SEFA compliant and MAS Certified Green.
Ordering information: Choose from models with a full cupboard only or half cupboard and dovetailed drawers. Can be ordered without sink, fixtures and rod sockets.