Order Entry
United States
ContactUsLinkComponent
Spectrum Two™ FT–IR Spectrometer & Software
Spectrum Two™ FT–IR Spectrometer & Software
Supplier:  PerkinElmer
Certificates
undefined
Spectrum Two™ FT–IR Spectrometer & Software
Supplier:  PerkinElmer

Specifications

  • Catalog No:
  • 470203-806
  • 470203-804
  • Depth:
  • 11.8"
  • 11.8"
  • Height:
  • 8.3"
  • 8.3"
  • Width:
  • 17.7"
  • 17.7"
  • Weight:
  • 28 lbs.
  • 28 lbs.

Specifications

Frequently Bought Together