Somso® Section Through the Knee Joint
Catalog # 470015-702
Supplier: MARCUS SOMMER
Specifications
- Description:Knee joint
- Height:26 cm
- Length:4 cm
- Cat. No.:470015-702
- Width:32 cm
- Supplier no.:NS 43
Specifications
About this item
Somso® premium quality models.
- Five year warranty
Natural size, in SOMSO-Plast®. Sagittal section. In one piece.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.