Order Entry
United States
ContactUsLinkComponent
Somso® Horizontal Sections of Head Model
Somso® Horizontal Sections of Head Model
Catalog # 470029-728
Supplier:  MARCUS SOMMER
undefined
Somso® Horizontal Sections of Head Model
Catalog # 470029-728
Supplier:  MARCUS SOMMER
Supplier Number:  BS 5/5

Specifications

  • Description:
    Horizontal Sections of Head
  • Height:
    36 cm
  • Length:
    30 cm
  • No. of keyed items:
    238
  • Cat. No.:
    470029-728
  • Width:
    46 cm
  • Supplier no.:
    BS 5/5
  • No. of parts:
    1

Specifications

About this item

Unique Sectioning Of Human Head Imitates Maris In Three Dimensions

  • An Mir Style View F The Head And Brain
  • Layers Removable For Specific Study
  • 5 Year Manufacturers Warranty

Get a look at the brain and other structures of the head from the unusual angle of the CA-CP plane. Images as seen in medical resonance and CT scanning are represented with this life-size head model. Sliced horizontally, in ten sections, it provides a unique presentation that anatomy and pathology classes will appreciate. Anatomical structures are colored, and brain anatomy is shown from above on each section. The sections, attached to a stand, can be rotated one at a time or in groups for up-close comparative study.