Somso® Economy Ear Model
Catalog # 470007-340
Supplier: MARCUS SOMMER
Specifications
- Description:Economy Ear
- Height:21 cm
- Length:19 cm
- Cat. No.:470007-340
- Width:32 cm
- Supplier no.:DS 3
- No. of parts:4
Specifications
About this item
Wonderfully Economical
- Somso Quality In An Economy Model
- Size Is Ideal For Practicals Or Lab Stations
- 5 Year Manufacturers Warranty
Separate this model, which is three-times the life size, into several parts for study: the labyrinth with stapes, tympanic membrane with malleus, and incus. This vinyl plastic teaching aid is mounted on a sturdy base and includes a booklet with a key and descriptive information to the structures.