Order Entry
United States
Orders LinkContactUsLinkComponent
Push Ball Soil Thermometer

Push Ball Soil Thermometer

Push Ball Soil Thermometer, –15...+65 °C
Catalog # 470106-006
Supplier:   Science First
Supplier #:  624-5110
Push Ball Soil Thermometer
Catalog # 470106-006
Supplier:  Science First
Push Ball Soil Thermometer
Push Ball Soil Thermometer

Push Ball Soil Thermometer, –15...+65 °C

Clearance
$5.70
Sale

Valid until 31/12/2026

Log in for availability
Each
Product Details & Documents

Seeds germinate successfully when the soil is the right temperature. This virtually indestructible thermometer gives readings of -15 to 65°C with easy-to-read numbers.

Thermometer includes a round push ball on the top for easy insertion into the soil, even if it is hard or dry. Size: 32 cm long.

Specifications
  • Description:
    Push Ball Soil Thermometer
  • Range:
    –15...+65 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.