Order Entry
United States
ContactUsLinkComponent
Smedley-Type Hand Dynamometer, FABRICATION ENTERPRISES INC.
Smedley-Type Hand Dynamometer, FABRICATION ENTERPRISES INC.
Catalog # 470019-104
undefined
Smedley-Type Hand Dynamometer, FABRICATION ENTERPRISES INC.
Catalog # 470019-104
Supplier Number:  12-0281

Specifications

  • Description:
    Smedley-Type Hand Dynamometer
  • Height:
    10 cm
  • Length:
    33 cm
  • Cat. No.:
    470019-104
  • Width:
    20 cm
  • Supplier no.:
    12-0281

Specifications

About this item

Features Adjustable Hand Stirrup

The dual scale in both English and metric units measures grip strength from 0–220 pounds in 5 pound increments and 0–100 kilograms in 2 kilogram increments. The instrument comes in a protective carrying case.