Sheep Skull
Catalog # 470027-950
Supplier: Avantor
Specifications
- Description:Sheep Skull
- Height:4"
- Length:10"
- Cat. No.:470027-950
- Width:4.5"
- Supplier no.:WARD470027-950
- No. of parts:1
Specifications
About this item
Natural Bone.
- Professionally Cleaned And Prepared
The skull of a domestic ewe, Ovis aries, can be used as an herbivore comparison to carnivore skulls. The skull is unmounted.
Note: Ward's® preserved sheep materials is a byproduct of the food industry. Sheep are not raised specifically for dissection. These animals are recycled" for educational use."
Ordering information: This is a real specimen, so size and appearance may vary from the image.