Service Island
470117-966
- Description:Service island
- Height:36"
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:MAS Certified Green
- Cat. No.:470117-966
- W×D:26×24"
- Supplier no.:3116K
This island to provide water, electricity, and gas to moveable workstations such as student tables or the student workstations above.
- Cabinet at bottom of the island has a lock
- Overall dimensions: 24L×26W×36"H
This type of furniture arrangement makes moving tables easy for various types of experiments. Worksurface is 1" solid epoxy resin and island includes a 14×10×6" solid epoxy sink, two cold water faucet/gas cock combinations, and two GFI duplex receptacles.