About this item
Wards® Visible Spectrophotometers are perfect for your classroom or laboratory. The easy-to-use 1208 and 1204 are ideal for any standard application, while staying within a conservative budget. They have a high quality silicon photodiode detector and 1200 lines/mm diffraction grating that assures high performance, as well as a large digital display and built-in, automatic filters for easy operation. These spectrophotometers feature Absorbance, Transmittance, Factor and Concentration modes, as well as automatic zeroing and blanking with the touch of a single button. The 1208 and 1204 visible spectrophotometers feature both USB and RS-232C ports for data transfer and you can select optional Windows® based software for easy data collection and application expansion to standard curve and kinetics, Abs. and %T. Data can be easily exported to Microsoft Excel® for further processing, analysis and storage. Software can be used with Windows® 2000, ME, and XP. Bulb changes are quick and easy when needed and require no tools, or alignment. The large sample compartment can accept cuvettes up to 50 mm path length and can accept a variety of optional accessories.
- One and 4 sample holders available
- V-Type round tube holder accepts cuvettes and tubes
- Windows® based software available for easy data collection
Specifications
- Catalog No:
- 470013-170
- 470227-670
- 470013-166
- 470227-656
- Optical design:
- Single Beam, Grating System 1200 lines/mm
- Single Beam, Grating System 1200 lines/mm
- Photometric Accuracy:
- ± 1%T
- ± 1%T
- Photometric Range:
- 0% T to 125% T/1 to 2.0A/1 to 999C
- 0% T to 125% T/1 to 2.0A/1 to 999C
- Wavelength Accuracy:
- ±2 nm
- ±2 nm
- Wavelength Repeatability:
- ± 1
- ± 1
- Communication Interface:
- USB and RS-232C
- USB and RS-232C
- Electrical:
- 110-120V, 60Hz Switchable, 220V-240V/50Hz
- 110-120V, 60Hz Switchable, 220V-240V/50Hz
- Height:
- 7"
- 7"
- Light Source:
- Tungsten Halogen lamp 6V/10W
- Tungsten Halogen lamp 6V/10W
- Sample compartment:
- Accommodates 50 mm pathlength cuvette with optional holder
- Accommodates 50 mm pathlength cuvette with optional holder
- Slit width:
- 5 nm
- 5 nm
- Stray Light:
- Less than or equal to 0.5%T at 340 and 400 nm
- Less than or equal to 0.5%T at 340 and 400 nm
- Weight:
- 15 lbs. (6.5 kg)
- 15 lbs. (6.5 kg)
- Width:
- 16"
- 16"
- Depth:
- 12"
- 12"