Quartz SUPRASIL Cuvettes
Catalog # 470203-800
Supplier: PerkinElmer
Specifications
- Volume:30 µl
- Description:Ultra Micro
- Dimensions:45H x 12.5W x 12.5D mm
- Cat. No.:470203-800
- Supplier no.:B0631079
Specifications
About this item
For Use with High Quality Spectrophotometer Units.
- Macro Cuvette light path: 5 mm
- Semi- and Ultra Micro Cuvette light path: 10 mm
These cells ensure top optical performance, with high cell transmission and accurate path length. The cell windows are fused to the bodies by a special process which avoids deformation of the windows. This assures that the full width of the cell is usable and the finished cell dimensions are maintained.
Ordering information: Not available in Canada.