Specifications
- Description:Organic Chemistry Glassware Set, Pyrex, CorningOrganic Chem Glassware Set PyrexOrganic Chemistry Glassware Set, Pyrex, Corning
- Environmentally Preferable:
- Cat. No.:470211-572
- Supplier no.:6949E
Specifications
About this item
With this excellent set of glassware, your students will have everything they need to carry out basic operations in organic laboratory work.
Connecting parts have standard tapered joints (19/22) that allow students to complete setups in about half the time, and eliminate the need for corks and rubber stoppers. The quality glassware is supplied in a sturdy case that is easy to handle and convenient to store.
A booklet provides useful information on the care and use of the apparatus.
The Organic Chemistry Set includes one each of the following items:
Condenser
West type 200 mm
Distilling Column 200 mm
Flask , round bottom, single neck, 25 mL
Flask, round bottom, single neck, 50 mL
Flask, round bottom, single neck, 100 mL
Flask, round bottom, single neck, 250 mL
Flask, round bottom, single neck, 500 mL
Funnel, separatory and addition, 125 mL
Stopper, glass ,Tube, bleed, gas (steam)
Tube adapter, straight, thermometer opening
Tube, connecting, Claisen
Tube, connecting, three-way
Tube, connecting, vacuum