Order Entry
United States
ContactUsLinkComponent
Portable Pipet-Aid
Portable Pipet-Aid
Catalog # 470202-498
Supplier:  Drummond
undefined
Portable Pipet-Aid
Catalog # 470202-498
Supplier:  Drummond
Supplier Number:  4-000-100

Specifications

  • Description:
    Portable Pipet-Aid
  • Cat. No.:
    470202-498
  • Supplier no.:
    4-000-100

Specifications

About this item

Capable of up to eight hours of continuous use, the Portable Pipet-Aid can dispense liquids over 2000 times without recharging.

  • Device accepts plastic or glass pipettes from 1 to 100 ml
  • Lightweight
  • Battery powered
  • Filtered nosepiece
  • Eight hours of continuous use

The filtered, failsafe nosepiece provides positive protection for the electronic components and prevents cross-contamination due to over pipetting. A tissue-culture nosepiece also provides quick disconnect and easy assembly.

The cordless device features power built into the handle, so it can be used while recharging. A 9 V rechargeable NiMH battery powers the device.

Certifications: UL listed. CSA approved.
Ordering information: This unit includes a holster, wall bracket, 110 V recharger, and four replacement filters included.