Pocket pH Meter with Case
Catalog # 470039-958
Supplier: General Tools Manufacturing
Specifications
- Description:Pocket pH Meter with Case
- Power supply:9 V battery
- Temperature Compensation:Automatic
- Weight:4 oz.
- W×D×H:1.5×6.2×1.3"
- pH Accuracy:±0.2
- pH Range:0 - 14
- pH Resolution:0.1
- Cat. No.:470039-958
- Supplier no.:PH501
Specifications
About this item
Portable for easy, convenient carrying into the field, this pocket-sized meter features a digital display and is equipped with automatic temperature compensation.
A hard carrying case, calibration solution, calibration screwdriver, and 9V battery are included.
pH range: 0.0–14.0 pH
Size: 6.2" x 1.5" x 1.3"
Electrode extends to 3.15"
Weight: 4 oz.