Order Entry
United States
ContactUsLinkComponent
Plant Kingdom Riker Mount Collection
Plant Kingdom Riker Mount Collection
Catalog # 470002-552
undefined
Plant Kingdom Riker Mount Collection
Catalog # 470002-552
Supplier Number:  PK12

Specifications

  • Width:
    6"
  • Description:
    Plant Kingdom Riker Mount Collection
  • Length:
    5"
  • Cat. No.:
    470002-552
  • Supplier no.:
    PK12
  • No. of parts:
    12

Specifications

About this item

The Plant Kingdom Riker Mount Collection is a beautiful, concise display of major divisions.

Each of the twelve mounts in this set contains between three and six labeled representatives from the major plant classes.

Delivery: This kit includes algae: brown, red, and green; lichens: crustose, foliose, and fruticose; fungi: puffball, cedar apple (gall), bracket fungus, and chanterelle; liverworts: bazzania, marchantia, riccia, and conocephalum; mosses: dicranum, polytrichum, sphagnum, and thuidium; seedless vascular plants: whisk fern, horse tail, club moss, and fern; gymnosperms: pine, yew, juniper, and ginkgo; monocot angiosperms: leaf, flower, stem, and seedling; dicot angiosperms: leaf, flower, stem, and seedling; seed type: legume, achene, caryopsis, nut, samara, and drupe; leaf venation: pinnate (skeletonized), palmate, and parallel; and parasites and epiphytes: Indian paintbrush, mistletoe, and Spanish moss.