Pine Life Cycle Riker Mount
Catalog # 470128-622
Supplier: WHITE OWL ENTERPRISES
Specifications
- Width:8"
- Description:Pine Life Cycle Riker Mount
- Length:6"
- Cat. No.:470128-622
- Supplier no.:R148
- No. of parts:1
Specifications
About this item
Explore gymnosperm life cycles.
- Real specimens
- Easy to store
This exhibit explores the life cycle and stages of the Pine (Pinus sp.). Stages include a male pollen cone, a first-year female cone, a mature female cone, a winged seed, a seedling, and the needle from a mature tree. Each specimen is fully labeled in a sealed display.
Ordering information: As these are prepared from real specimens, the product you receive may appear different from the photograph.