Pedigree Recording Forms
470007-762
: IMAGEN
- Width:28 cm
- Description:Pedigree Recording Forms
- Length:22 cm
- Cat. No.:470007-762
- Supplier no.:6899700
These preprinted forms are used to record inherited traits over three generations.
- Size: 4×6"
: Package of 100.