Multi-Purpose Multimeter
Multi-Purpose Multimeter
470015-946
: 2706B
Measures Temperature, Capacitance, Voltage, Current and Resistance
- Comes with test leads, thermocouple probe, batteries, and operating instructions
0.5% DCV accuracy
DMM, component and temperature tester
DC and AC current to 200 mA
Resistance, 0.1Ω to 20M
Capacitance to 20μF
Temperature 0 to 750°C
Transistor gain measure (hFE)
3.5-digit LCD display
9V batteries provide 200 hours of use
Drop-resistant case
- Description:Multi-Purpose Multimeter



