Mobile Aneroid Sphygmomanometer
Catalog # 470019-066
Supplier: MEDLINE INDUSTRIES, INC.
Specifications
- Description:Mobile Aneroid Sphygmomanometer
- Cat. No.:470019-066
- Supplier no.:MDS9407
Specifications
About this item
The large dial and 6¼" face make this mobile unit easy to read even from a distance.
- Portable for Placement Anywhere in the Classroom
- Quiet Caster Stand
- Cuff and Bulb Assembly Store Behind the Gauge
- Large Dial
- Accuracy: ±2–3 mm Hg
It rolls on a quiet caster stand, and the cuff and bulb assembly store behind the gauge.
The unit is accurate to ±2–3 mm Hg.
Ordering information: It comes with a standard-size Velcro cuff with markings to ensure proper placement, 8' tubing, instructions, and a stand that is adjustable from 29" to 48". It is not available for sale in Canada.