Mini Refrigerator with Lock
Catalog # 470020-074
Supplier: Avantor
Specifications
- Capacity:156 L (5.3 cu.ft.)
- Description:Mini refrigerator with lock
- Dimensions:850×600×600 mm (33.5×23.63×23.5")
- Cat. No.:470020-074
- Electrical:1.3 A
- Defrost:Auto Defrost
- Supplier no.:FF-6L
Specifications
About this item
Counter height, freestanding, locking refrigerator with 5.5 cu. ft. capacity and slim 24" footprint.
- Full 5.5 cu.ft. capacity inside a convenient 24" footprint
- Factory-installed lock provides high security
- Automatic defrost ensures minimum user maintenance
- Includes door storage and adjustable shelves
The unit utilizes low maintenance automatic defrost operation. A unique hidden evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space to provide generous storage. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. Additional features include automatic interior lighting, door storage, and a crisper drawer.
Delivery: Includes an adjustable dial thermostat.