Order Entry
United States
ContactUsLinkComponent
Ward's® Large Compartmented Case for Disarticulated Skeleton
Ward's® Large Compartmented Case for Disarticulated Skeleton
Catalog # 470022-416
undefined
Ward's® Large Compartmented Case for Disarticulated Skeleton
Catalog # 470022-416
Supplier Number:  304600

Specifications

  • Width:
    13.4"
  • Description:
    Large compartmented case for disarticulated skeleton
  • Height:
    8⅞"
  • Length:
    26.8"
  • Material:
    Wood
  • Cat. No.:
    470022-416
  • Supplier no.:
    304600

Specifications

About this item

Convenient for storage and transportation.

  • With plastic carrying handle and two latches

Divided into three interior compartments and with a lift-out four-compartment top tray, our wooden case helps to organize all the bones of disarticulated skeleton, storing them neatly and safely.