Specifications
- Description:6320D Visible Spectrophotometer
- Environmentally Preferable:
- Electrical:110V/60Hz
- Wavelength Range:320 - 1000 nm
- Wavelength Resolution:1 nm
- Wavelength Accuracy:±2 nm
- Spectral bandwidth:8 nm
- Cat. No.:470204-232
- Supplier no.:632-521
Specifications
About this item
High Quality Devices for Routine Analysis
The 6320D is a visible spectrophotometers that is a high quality, low cost units for spectrophotometric applications in schools and colleges, as well as in QC and testing procedures for a wide variety of services and industries. The 6320D includes a domed lid which accepts taller tubes up to a height of 105mm.
Wavelength range of 320 to 1000nm . Absorbance, %T and concentration modes. Multi-parameter display with wavelength and photometric readouts. Wide range of sampling accessories (sold separately).
The 63 series has been specifically designed to enable a wide range of accessories (sold separately) to be easily fitted and used. To increase productivity Jenway offer a four position rotary cuvette holder. To accommodate various sample volumes there are a wide range of passive accessories available including an adjustable cuvette holder which can hold cuvettes between 10 and 100mm; a test tube holder for test tubes with diameters between 16 and 24mm; and for small sample volumes there is a micro-cuvette holder with a reduced aperture.