Rudiger® Introductory Skull with Facial Muscles
Catalog # 470029-484
Supplier: RUDIGER ANATOMIE GMBH
Specifications
- Description:Introductory Skull with Facial Muscles
- Height:18 cm
- Length:25 cm
- Environmentally Preferable:
- Cat. No.:470029-484
- Width:18 cm
- Supplier no.:A263
- No. of parts:2
Specifications
About this item
Examine Muscles That Affect Facial Expression
- Musculature Applied Directly On The Skull
- Includes Key
- 5 Year Manufacturers Warranty
One side of this realistic, high quality skull model shows the attached superficial muscles of the face. Each muscle is constructed of a flexible, life like material, which ideally demonstrates the movement of the face and head as well as facial expressions. Structures are numbered corresponding to the labeled key card included with the skull. The skull features suture marks and dissects into two parts, allowing for an full interior view of the skull’s bone structure.