InstaPulse® Heart Rate Monitor
Catalog # 470019-162
Supplier: BIOSIG INSTRUMENTS
Specifications
- Description:Heart rate monitor
- Size:89×18×7 mm (active sensor length 5 cm)
- Environmentally Preferable:
- Cat. No.:470019-162
- Supplier no.:105
Specifications
About this item
Instant Readings Give The First Readout After Four Heartbeats
This monitor can be used any time, even during exercise and is an excellent tool for studying trends, irregularities, or even learning biofeedback. It is so easy to use that all you need to do is grasp the rings and it turns on. When you let go, it turns off. The crystal controlled accuracy never needs calibration and features a range of 30–240 bpm. It comes in a water-tight casing and includes a 9 V alkaline (transistor) battery and instructions.