Order Entry
United States
ContactUsLinkComponent
INGRAM-WARD Compact Combination Thin Section Saw/Grinder
INGRAM-WARD Compact Combination Thin Section Saw/Grinder
Catalog # 470022-200
Supplier:  GM DIECRON, INC.
undefined
INGRAM-WARD Compact Combination Thin Section Saw/Grinder
Catalog # 470022-200
Supplier:  GM DIECRON, INC.
Supplier Number:  28-1202

Specifications

  • Description:
    Model 65C Saw/Grinder
  • Cat. No.:
    470022-200
  • Electrical:
    110 VAC, 60 Hz
  • Supplier no.:
    65C

Specifications

About this item

This versatile workhorse is all a lab needs to prepare professional-quality thin sections ranging from mounted samples to micron-precise finished slides.

  • Rim Width: 3/8"
  • Weight: 125 lb.
  • Motor: ½ hp
  • Blade: 5" Sintered
  • User Manual Provided

Both the sawblade and cup wheel are mounted on the same end of a 11/4" diameter, belt-driven stainless steel shaft to maximize stability and consistency. A 5" precision cutoff saw, combined with a fine-tunable 6" grinder adjustable to micrometer thinness, ensures topnotch cutting performance while precision angular-contact bearings conform to exacting tolerances and offer years of trouble-free service.

The vacuum holds the slides to either side of the chuck plate; a quick flip of a valve, and the vacuum switches from the saw to cut off any excess. The chuck plate holds standard 27 x 46 mm petrographic slides. Dual valves direct the coolant flow to either the sawblade or the cup wheel. A user’s manual is included.

Accessories information: Vacuum and coolant systems and a coolant trap, required, are available separately.

Replacement Blade

Product Information