Order Entry
United States
ContactUsLinkComponent
 
Inclined Plane With Accessories
  470110-372
 :  Wards
undefined
Inclined Plane With Accessories
  470110-372
 :  Wards
 :  PH0339DX

 

  • Description:
    Inclined Plane With Accessories
  • Cat. No.:
    470110-372
  • Supplier no.:
    PH0338A

 

 

Designed with built-in length and angle scales, this inclined plane has a durable rigid metal construction.

  • Built-In Scales
  • Rigid Metal Construction
  • Length: 75 cm
  • Width: 10 cm
  • Height: 31.5 cm

It includes a pulley with a height adjustment to match the height of the roller or for use with friction accessories. The scales allow the angle of the plane to be read directly or calculated from distance measurements.

The plane is 60 cm long and adjusts from 0° to 45°. The plane's dimensions are 10 x 31.5 x 75 cm.

 : This kit includes a 400 gm roller, cord, and weight pan. It requires a mass set, sold separately.